Motion
7469810
Mast Guide and Carriage Rollers
Mi Item #02931788
MFR #7469810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
Mi Item #02931788
MFR #7469810

Mfr description
74698-10 TOOTHLESS SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3800 in
  • Inner Ring Width  
    0.690 in
  • Outer Ring Width  
    0.6900 in
  • Outside Diameter  
    3.1700 in
  • Overall Width
    0.6900 in
  • Precision Rating
    Not Rated
  • Roller Width
    0.6900 in

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    637400013400
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Mast Guide Bearings
  • Product Types
    Toothless Sprocket
  • Radial Dynamic Load Capacity
    10500 lbf
  • Type Of Bearing
    Toothless Sprockets
  • UPC_NO
    637400013400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)