Motion
GAL20-UK
Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance-Free
Mi Item #02931809
MFR #GAL20-UK
Price$254.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance-Free
Mi Item #02931809
MFR #GAL20-UK

Mfr description
GAL20-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.01/each

Specifications

Dimensions

  • Ball Diameter
    29 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    53 mm
  • Head Width
    13 mm
  • Length To Ball Center
    78 mm
  • Misalignment Angle
    9 °
  • Shank Thread Length  
    43 mm
  • Shank Thread Size
    M20x1.5
  • Thread Size
    M20x1.5
  • Weight
    0.87 lbs

Details

  • Ball Material
    Steel
  • Finish Coating
    Hard chromium coating
  • Housing Material
    Zinc-Plated Steel
  • Max Operating Temperature
    392 °F
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    7036.519 lbf
  • Radial Static Load Capacity
    75600 N
  • Rod End Type
    Male
  • Series
    GAL
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802523072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)