Specifications
Dimensions
- Weight20.41164 g
Details
- For Use WithSY Series 5000
- Manufacturer Product Page
- Part TypeGasket
- Valve SeriesSY5000
- Voltage Suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)