Motion
MB3-38

WARNER
MB3-38

MB3, 0.3 - 5 in-oz Torque, 6.9 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 0.375 in Bore
Mi Item #02932278
MFR #MB3-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MB3-38

MB3, 0.3 - 5 in-oz Torque, 6.9 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 0.375 in Bore
Mi Item #02932278
MFR #MB3-38

Mfr description
MB3-38 MAGNETIC CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Brake Outside Diameter  
    2-3/4 in
  • Overall Length  
    3.02 in

Details

  • Brake Type
    Permanent Magnet
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582667618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)