Specifications
Dimensions
- Coupling Size Code1220T
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934087837
- Product TypeGrid Coupling Components
- UPC_NO782934087837
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)