Motion
22502-2917

GARLOCK KLOZURE
22502-2917

Klozure® Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.625 in Overall Width, Mill-Right V Lip Material
MI ITEM #02932618
MFR #22502-2917
List Price$790.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22502-2917

Klozure® Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.625 in Overall Width, Mill-Right V Lip Material
MI ITEM #02932618
MFR #22502-2917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$790.10/each for your price

Overview

Mfr description
53G1X2917 MILL-RIGHT V CRS 5.000"ID
  • The KLOZURE® Model 53G1 is a general purpose dual lip assembled seal with a GYLON® exclusion lip.
  • Stainless steel finger spring in one lip only.
  • Heavy-duty carbon steel outer case.
  • MILL-RIGHT® V (Fluoroelastomer) provides high abrasion and very good chemical resistance.
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.000 in
  • Overall Width
    0.625 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744125677
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,500 ft/min
  • Series
    Model 53G1
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Dual Lip, Spring Loaded Lip and GYLON® Excluder Lip, Heavy Duty Metal Case
  • Harmonization Code
    8487900040
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.66 lbs
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text