Motion
53G1 X 3073

GARLOCK KLOZURE
53G1 X 3073

Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 5.250 in Shaft Dia., 6.750 in OD, 0.625 in Overall Width, Mill-Right V Lip Material
Mi Item #02932621
MFR #53G1 X 3073
Price$948.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
53G1 X 3073

Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 5.250 in Shaft Dia., 6.750 in OD, 0.625 in Overall Width, Mill-Right V Lip Material
Mi Item #02932621
MFR #53G1 X 3073

Mfr description
53G1X3073 MILL-RIGHT V CRS 5.250"ID
  • The KLOZURE® Model 53G1 is a general purpose dual lip assembled seal with a GYLON® exclusion lip.
  • Stainless steel finger spring in one lip only.
  • Heavy-duty carbon steel outer case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.24/each

Specifications

Dimensions

  • Outside Diameter
    6.750 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    5.250 in
  • Weight
    0.75 lbs

Details

  • Construction Description
    Assembled Seal, Dual Lip, Spring Loaded Lip and GYLON® Excluder Lip, Heavy Duty Metal Case
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744604820
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1500 ft/min
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)