Motion
512P45B1NZ

THOMSON (ALTRA)
512P45B1NZ

Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 172.50 mm Long, Load Capacity: 157200 N
MI ITEM #02932673
MFR #512P45B1NZ
Your Price$2,026.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P45B1NZ

Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 172.50 mm Long, Load Capacity: 157200 N
MI ITEM #02932673
MFR #512P45B1NZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,026.89/each(List $2,330.93)

Overview

Mfr description
512P45B1NZ CARRIAGE

Specifications

  • Mount Hole Screw Size
    M12
  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    172.50 mm
  • Overall Width
    120 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    9.48 lbs
  • Load Capacity
    157200 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486831969
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Metal Scraper, Oil Reservoir

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text