Specifications
Details
- ColorBlack
- Contact Configuration1NO–1NC
- IlluminatedNon-Illuminated
- MountingFlush
- Product TypePushbutton Switches
- Series10250T
- Switch ActionMomentary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)