Motion
NAR400-N03
Standard Air Regulator - NPT Outlet Thread, NPT
MI ITEM #02932838
MFR #NAR400-N03
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT Outlet Thread, NPT
MI ITEM #02932838
MFR #NAR400-N03

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.45/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Port Size
    3
  • Weight
    1.65 lbs

Details

  • Adjuster Type
    Knob
  • Inlet Port Position
    In-Line
  • Knob Type
    Locking Knob
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    NPT
  • Supply Type
    Modular
  • Thread Standard
    NPT

Overview

Mfr description
NAR400N03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought