Motion
454
QuickTite Cyanoacrylate Adhesive - Transparent, 0.14 oz, Bottle, Gel, 24 hr Cure Time
Mi Item #02932847
MFR #454
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickTite Cyanoacrylate Adhesive - Transparent, 0.14 oz, Bottle, Gel, 24 hr Cure Time
Mi Item #02932847
MFR #454

Mfr description
680522 39202 QUICKTITE GEL INST ADHS
  • General-purpose instant adhesive gel featuring an innovative, precision flow control applicator
  • Allows for pinpoint control of the exact amount and placement of the adhesive
  • Bonds to metal, plastic and porous surfaces in seconds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Package Size
    0.14 oz
  • Weight
    0.06 lbs

Details

  • Application
    Overhead/vertical application, Repairing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    45 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Gel
  • UPC_NO
    079340392021
  • Viscosity
    80000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)