Motion
GE 100 TXG3A-2LS

SKF
GE 100 TXG3A-2LS

Radial Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm Inner Ring Width, Triple Lip Seals
MI ITEM #02932860
MFR #GE 100 TXG3A-2LS
Your Price$4,750.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 100 TXG3A-2LS

Radial Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm Inner Ring Width, Triple Lip Seals
MI ITEM #02932860
MFR #GE 100 TXG3A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,750.35/each(List $5,937.94)

Overview

Mfr description
GE100-TXG3A2LS SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    55 mm
  • Race Material
    PTFE Fabric
  • Overall Width
    70 mm
  • Radial Static Load Capacity
    2850 kN
  • Radial Dynamic Load Capacity
    1730 kN
  • Operating Temperature Range
    -50 to +150 °C °F
  • Manufacturer Upc Number
    7316571913407
  • UPC_NO
    7316571913407
  • Weight
    9.3 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text