Motion
F401
Lubrication Pump - Rotary Pump, Oil, Grease, 8-1/2 oz/stroke Flow Rate, 16 gal, 55 gal Compatible Container Size
Mi Item #02932948
MFR #F401
Price$210.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Rotary Pump, Oil, Grease, 8-1/2 oz/stroke Flow Rate, 16 gal, 55 gal Compatible Container Size
Mi Item #02932948
MFR #F401

Mfr description
F401 F-A-R HAND PUMP, ROTARY
  • Telescoping tube fits 16- and 55-gallon drums
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.93/each

Specifications

Dimensions

  • Compatible Container Size
    16 gal (US), 55 gal (US)
  • Weight
    15.00 lbs

Details

  • Container Type
    Drum
  • Features & Benefits
    • Telescoping tube fits 16- and 55-gallon drums
  • Flow Rate
    8-1/2 oz/stroke
  • Lubrication Type
    Grease, Oil
  • Pump Type
    Rotary Pump
  • UPC_NO
    098468312193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)