Motion
RNAO10X17X10

INA (SCHAEFFLER)
RNAO10X17X10

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 10 mm Width, Open
MI ITEM #02932958
MFR #RNAO10X17X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO10X17X10

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 10 mm Width, Open
MI ITEM #02932958
MFR #RNAO10X17X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Max Rpm
    29500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5300 N
  • Radial Static Load Capacity
    5500 N

Overview

Mfr description
RNAO10X17X10 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought