Motion
HK1216-2RS-AS1

INA (SCHAEFFLER)
HK1216-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 16 mm Width, Sealed
Mi Item #02932966
MFR #HK1216-2RS-AS1
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK1216-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 16 mm Width, Sealed
Mi Item #02932966
MFR #HK1216-2RS-AS1

Mfr description
HK1216-2RS-AS1-L271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1216-2RS-AS1 is a drawn cup needle roller bearing with a 12 mm bore diameter, sealed closure type, open ends design, 18 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, designed for applications requiring enhanced sealing against contaminants.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643184274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)