Motion
R03-01R
Standard Air Regulator - 13 scfm, BSPT 0.1250 Port, 2 to 125 psi
Mi Item #02932996
MFR #R03-01R
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 13 scfm, BSPT 0.1250 Port, 2 to 125 psi
Mi Item #02932996
MFR #R03-01R

Mfr description
R03-01R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.68/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    80 mm
  • Overall Length
    42 mm
  • Port Size
    1/8 BSPT

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    13 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    125 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    2 psi
  • Operating Temperature Range
    32 to 125 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    2 to 125 psi
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)