Motion
2X10 AIR DUCT 15SD

GATES RUBBER CO
2X10 AIR DUCT 15SD

Plant Master™ Air Duct (8-20) SD Ducting Hose - 2.0000 in Inside Diameter, 10 psi Working Pressure, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #02933007
MFR #2X10 AIR DUCT 15SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X10 AIR DUCT 15SD

Plant Master™ Air Duct (8-20) SD Ducting Hose - 2.0000 in Inside Diameter, 10 psi Working Pressure, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #02933007
MFR #2X10 AIR DUCT 15SD

Mfr description
2 AIR DUCT 15SD 4663-1550
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    2.0000 in
  • Length
    10 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    2.25 in
  • Weight
    0.60 lbs

Details

  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Construction
    Single ply of synthetic fabric with two built-in helical wires.
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Harmonization Code
    4009.41.0000
  • Hose Material
    Type A (Chloroprene)
  • Hose Type
    Air Vent Hose
  • Manufacturer Catalog Number
    4663-1550
  • Manufacturer Upc Number
    072053213836
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -30 °F
  • Negative Pressure
    10 inHg
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Reinforcing Cord Material
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • UPC_NO
    072053213836
  • Working Pressure
    15 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)