Motion
0054SDSR41A-P

Toshiba
0054SDSR41A-P

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #02933061
MFR #0054SDSR41A-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Toshiba
0054SDSR41A-P

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mounted Mount, Continuous Duty
Mi Item #02933061
MFR #0054SDSR41A-P

Mfr description
0054SDSR41A-P 5HP 1725 184T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6306ZZC3
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6306ZZC3
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Shaft Length
    2-1/2 in
  • Torque
    15 ft-lbs
  • Weight
    110 lbs

Details

  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.4 amp
  • Full Load Efficiency
    89.9
  • Insulation Class
    F
  • kW
    3.70 kW
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Shaft Type
    Solid Shaft
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)