Motion
LR6000-2RSR

INA (SCHAEFFLER)
LR6000-2RSR

Crowned Yoke Roller - 28 mm Roller Diameter, 10 mm Bore, 8 mm Roller Width, Sealed
Mi Item #02933079
MFR #LR6000-2RSR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR6000-2RSR

Crowned Yoke Roller - 28 mm Roller Diameter, 10 mm Bore, 8 mm Roller Width, Sealed
Mi Item #02933079
MFR #LR6000-2RSR

Mfr description
LR6000-2RSR YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    28 mm
  • Roller Width  
    8 mm
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    28000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    821 lbf
  • Radial Static Load Capacity
    383 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802283785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)