Motion
SHR 25

SKF
SHR 25

Mechanical Friction Joint - SHR Bushing, 25 mm Bore, 53 mm Flg OD, 37 mm LTB
MI ITEM #02933099
MFR #SHR 25
List Price$402.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 25

Mechanical Friction Joint - SHR Bushing, 25 mm Bore, 53 mm Flg OD, 37 mm LTB
MI ITEM #02933099
MFR #SHR 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$402.94/each for your price

Overview

Mfr description
SHR 25 BUSHING

Specifications

  • Bushing Size
    SHR
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Torque Capacity
    340 N-m
  • Screw Torque
    8 N-m
  • Screw Thread Size
    6 x M 6x12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577641168
  • UPC_NO
    7316577641168
  • Weight
    0.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought