Overview
Mfr description
KT-AR635 REPAIR KIT
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads
Specifications
- Weight180 g
- Product TypePilot Operated Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data