Motion
ASNH 507-606

SKF
ASNH 507-606

Bearing End Cap or Cover - 55.40 mm OD, Plastic Material
MI ITEM #02933340
MFR #ASNH 507-606
List Price$148.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 507-606

Bearing End Cap or Cover - 55.40 mm OD, Plastic Material
MI ITEM #02933340
MFR #ASNH 507-606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.62/each for your price

Overview

Mfr description
ASNH507-606 END CAP

Specifications

  • Outside Diameter
  • Material
    Plastic
  • Overall Width
    5 mm
  • Compatible Housed Unit
    SNL 507-606
  • UPC_NO
    7316577057587
  • Weight
    0.02 lbs
  • Width
    0.1969 in, 5 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought