1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CC6-3-H
Coupling Shaft - 3 in Shaft Diam., Hardened Steel Material
Mi Item #
02933344
MFR #
CC6-3-H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
MARTIN SPROCKET & GEAR CO CC6-3-H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CC6-3-H
Coupling Shaft - 3 in Shaft Diam., Hardened Steel Material
Mi Item #
02933344
MFR #
CC6-3-H
Mfr description
CC6-3-H COUPLING SHAFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
13 in
Shaft Diameter
3 in
Weight
23.8 lbs
Details
Manufacturer Catalog
Click here
Material
Hardened Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items