Motion
200H-2 HEAVY OL

RENOLD JEFFREY
200H-2 HEAVY OL

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02933393
MFR #200H-2 HEAVY OL
Price$861.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200H-2 HEAVY OL

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02933393
MFR #200H-2 HEAVY OL

Mfr description
200H-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.25/each

Specifications

Dimensions

  • Chain Overall Width
    6.48 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.34 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.78 in
  • Pin Length
    6.4890 in, 164.81 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.3390 in
  • Roller Diameter
    1.560 in
  • Roller Width
    1.4900 in, 37.85 mm
  • Transverse Pitch
    3.08 in
  • Weight
    5.63 lbs
  • Weight per Foot
    26.13 lbs, 38.89 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200H-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series Double Strand Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • Type
    Offset Link
  • UPC_NO
    6623901222193
  • Working Load Capacity
    29900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)