Motion
16AM-FRV-2

GAST MFG
16AM-FRV-2

Rotary Vane Air Motor - 9 hp, Lubricated, Foot Mounting, 275 cfm
Mi Item #02933444
MFR #16AM-FRV-2
Price$1,999.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
16AM-FRV-2

Rotary Vane Air Motor - 9 hp, Lubricated, Foot Mounting, 275 cfm
Mi Item #02933444
MFR #16AM-FRV-2

Mfr description
16AM-FRV-2 AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,999.04/each

Specifications

Dimensions

  • Overall Height
    7.3500 in
  • Overall Length
    14.0600 in
  • Overall Width
    8.0000 in
  • Port Size
    1-1/4 NPT

Details

  • Air Consumption
    275 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    113 dBa
  • Maximum Power
    9 hp
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    372 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Foot
  • Number of Vanes
    6
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    290 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    290in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)