Motion
9500L
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02933453
MFR #9500L
Price$0.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02933453
MFR #9500L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.66/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • Type
    Glove
  • UPC_NO
    30451439500349

Overview

Mfr description
9500L WHITE HEMMED REG WT GLOVE LARGE
  • 7-gauge cotton/polyester blend
  • Reversible
  • Straight thumb
  • Color-coded hem to identify size
  • Overedge hem
  • Excellent for laundering
  • Made with FDA accepted materials
  • Color: White
  • Applications: Refrigerated areas, food processing, general maintenance, parts handling, shipping/receiving and automotive plants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought