Motion
6844
PlugStation Sealed Disposable Dispenser - 250 Pairs Earplug Capacity, Twist Knob, Earplugs Included
MI ITEM #02933497
MFR #6844
Price$83.01/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PlugStation Sealed Disposable Dispenser - 250 Pairs Earplug Capacity, Twist Knob, Earplugs Included
MI ITEM #02933497
MFR #6844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.01/di

Specifications

Details

  • Dispensing Method
    Twist Knob
  • Earplug Capacity
    250 Pairs
  • Earplugs Included Or Not
    Earplugs Included
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Green
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • Product Line
    PlugStation
  • Standards Met
    ANSI S3.19-1974
  • Type
    Sealed Disposable Dispenser
  • UPC_NO
    092311684406

Overview

Mfr description
6844 PURA-FIT DISPENSER 250/DISPENSER
  • 100% PVC-Free®
  • Highest independently tested NRR 33
  • Tapered for easier insertion
  • Improved, softer foam for maximum comfort
  • Hygienically packaged in biodegradable paper pouches
  • Non-irritating, smooth surface
  • Longer length for easy fitting and removal
  • Look for the bright green color as a symbol of Moldex quality
  • One size fits all

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought