Specifications
Dimensions
- Clutch Brake Size Code4
- Length3.90 in
Details
- Accessory TypeSpare Part
- Clutch Brake TypeCS
- Compatible Model Part Number4CS150
- Manufacturer Catalog Number415923
- Package ContentsFriction Shoe Assembly
- Product MaterialCarbon Steel
- Product TypesFriction Shoe Assembly
- SeriesCS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)