Motion
8MX-39S-36

GATES RUBBER CO
8MX-39S-36

8MX39S36 Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 36 mm Belt Width, 39 Teeth, Taper Lock Bushed, 1610
MI ITEM #02933572
MFR #8MX-39S-36
Price$307.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MX-39S-36

8MX39S36 Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 36 mm Belt Width, 39 Teeth, Taper Lock Bushed, 1610
MI ITEM #02933572
MFR #8MX-39S-36

Mfr description
8MX-39S-36 1610 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.25/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Pitch Diameter
    3.91 in
  • Weight
    2.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    072053824452
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    39
  • Pulley Construction
    Plain
  • UPC_NO
    072053824452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)