Motion
5H 1 1/8
Sleeve Coupling Flange - Shaft Hub, Size 5, 1.1250 in Bore, Steel Material
Mi Item #02933668
MFR #5H 1 1/8
Price$82.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 5, 1.1250 in Bore, Steel Material
Mi Item #02933668
MFR #5H 1 1/8

Mfr description
5H 1 1/8 QUADRA-FLEX CPLG H HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    5-5/8 in
  • Coupling Size Code
    5
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    1.09375 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.38 (TPR) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276441
  • Material
    Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    697950276441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)