Motion
H715311P-20902

TIMKEN
H715311P-20902

Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 1.4375 in Width, Non-Flanged Cup
MI ITEM #02933711
MFR #H715311P-20902
Price$213.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H715311P-20902

Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 1.4375 in Width, Non-Flanged Cup
MI ITEM #02933711
MFR #H715311P-20902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.68/each

Specifications

Dimensions

  • Cup Width  
    1.4375 in
  • Outside Diameter  
    5.3750 in
  • Weight
    2.24 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    H715341
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893398105
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    H
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893398105

Overview

Mfr description
H715311P CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought