Motion
75053912

DICHTOMATIK
75053912

1.890X2.559X0.177 RB Axial Face Seal - 48 mm Shaft, 65 mm OD, 4.50 mm Width, Nitrile Rubber Lip Material
MI ITEM #02933719
MFR #75053912
Your Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75053912

1.890X2.559X0.177 RB Axial Face Seal - 48 mm Shaft, 65 mm OD, 4.50 mm Width, Nitrile Rubber Lip Material
MI ITEM #02933719
MFR #75053912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.61/each(List $4.97)

Overview

Mfr description
75053912 1.89 X 2.559 X 0.177 NBR BUNA
  • Mounts directly to shaft, Seals out heavier contaminants than a V-ring alone,

Specifications

  • Shaft Diameter
    48 mm
  • Outside Diameter
    65 mm
  • Width
    4.50 mm
  • Lip Material
    Nitrile Rubber
  • Seal Type
    Rubber V-ring with an Outer Metal Case
  • Operating Temperature Range
    -40 To 200 °F
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Construction Description
    Rubber V-ring with an outer metal case
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Harmonization Code
    4016.93.5020 US
  • Manufacturer Catalog Number
    AFS 48-BX
  • Weight
    0.0485 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought