Motion
FA 4E W/SEAL

LOVEJOY INC
FA 4E W/SEAL

Flanged Coupling Sleeve - FA, 4, Exposed, 12-1/2 in OD, 9-3/4 in Length, Steel
Mi Item #02933731
MFR #FA 4E W/SEAL
Price$2,423.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 4E W/SEAL

Flanged Coupling Sleeve - FA, 4, Exposed, 12-1/2 in OD, 9-3/4 in Length, Steel
Mi Item #02933731
MFR #FA 4E W/SEAL

Mfr description
FA-4E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,423.45/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    4.7500 in, 120.65 mm
  • Coupling Overall Length
    10.2500 in, 260.35 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Hub Diameter
    9.2500 in, 234.95 mm
  • Length Through Bore
    4.7500 in, 120.65 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.1500 in
  • Maximum Bore
    5.7870 in, 147 mm
  • Maximum Bore Diameter
    5.7870 in, 147 mm
  • Outside Diameter
    12.5000 in
  • Overall Length
    10.2500 in
  • Parallel Misalignment
    0.1500 in
  • Sleeve Outside Diameter  
    12-1/2 in
  • Sleeve Overall Length  
    9-3/4 in
  • Weight
    38.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Color
    Metallic
  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    FA Type
  • Coupling Type
    Sleeves
  • Design Features
    Molded seals maintain proper lubricant retention during misalignment conditions, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Flex Type
    Full Flex
  • Hub Material
    Alloy Steel
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790403982
  • Manufacturer Upc Number
    697904039825
  • Material
    Alloy Steel
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Maximum Torque
    263400 in/lb
  • Performance Features
    Nominal Torque 263400.0000 in lbs, Max. Speed (Balanced) 4500.00 rpm, Max. Angular Misalignment (per Gear Mesh) 1.50 o, Parallel Misalignment 0.1500 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    FA
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    263400 in
  • Torque Rating (in-lb)
    263,400.00 in-lb, 29,760.20 N-m
  • UPC_NO
    697904039825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)