Motion
10H PB
Sleeve Coupling Hub - Size 10, 1.1250 in Bore, Rough Stock Bore, Steel Material
Mi Item #02933837
MFR #10H PB
Price$275.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 10, 1.1250 in Bore, Rough Stock Bore, Steel Material
Mi Item #02933837
MFR #10H PB

Mfr description
10H PB CPLG QUADRA-FLEX SPCR HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    10
  • Length Through Bore  
    2.34375 in
  • Outside Diameter
    4.3750 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950275147
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950275147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)