Motion
140D
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02933869
MFR #140D
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
Mi Item #02933869
MFR #140D

Mfr description
140D BRASS LOCK
  • 1-9/16" (40 mm) wide body
  • Hardened steel shackle
  • Four-pin tumbler security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    13/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    7/8 in

Details

  • Body Material
    Brass
  • Color
    Gold
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Safety Features
    1-9/16 in wide, 1/4 in shackle diameter, 7/8 in shackle length, Dual locking levers resist prying, Four pin cylinder helps prevent picking, Hardened steel shackle offers extra cut resistance, Solid brass padlock body resists corrosion and wear
  • Series
    No 140
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649375507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)