Motion
42117
Replacement Blade - Number of Blades: 5, Thickness: 0.025 in
MI ITEM #02933872
MFR #42117
Price$2.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Number of Blades: 5, Thickness: 0.025 in
MI ITEM #02933872
MFR #42117

Mfr description
42117 REPLACEMENT BLADES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.69/pk

Specifications

Dimensions

  • Thickness
    0.025 in

Details

  • Finish Coating
    None
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • UPC_NO
    079423421174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)