1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D3048-8M-50
D8M, 8 mm Pitch, 3048 mm Pitch Length, 50 mm Width, 381 Teeth, Polymer Material
MI ITEM #
02933955
MFR #
D3048-8M-50
Price
$734.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D3048-8M-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D3048-8M-50
D8M, 8 mm Pitch, 3048 mm Pitch Length, 50 mm Width, 381 Teeth, Polymer Material
MI ITEM #
02933955
MFR #
D3048-8M-50
Mfr description
D3048-8M-50 Dual Synchronous Belt
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$734
.44
/each
Add to Cart
Specifications
Dimensions
Overall
Width
50 mm
Pitch
8 mm
Pitch Length
3048 mm
Details
Belt Type
D8M
Material
Polymer
Number Of
Teeth
381
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items