Motion
5790505370

AVENTICS
5790505370

5790505370 579 3/2 INLET , NC 110VAC 1/
Mi Item #02934016
MFR #5790505370
Price$73.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5790505370

5790505370 579 3/2 INLET , NC 110VAC 1/
Mi Item #02934016
MFR #5790505370

Mfr description
5790505370 579 3/2 INLET , NC 110VAC 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.36/each

Specifications

Dimensions

  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Actuation
    Electrically
  • Material
    Polyamide
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -15 to 50 °C, 5 to 122 °F
  • Port Connection Type
    Push to Connect
  • Standards Met
    IP65
  • Type
    Poppet Valve
  • Valve Function
    3/2
  • Valve Type
    Poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)