Motion
338166
Drum Cover - For Use With 8553-2 Pneumatic Standard Duty Portable Grease Pumps, 8553-2 Undercoating Portable H Pump, 9911-C1 Pneumatic RAM Portable Grease Pumps, 9911-H1 Pneumatic RAM Portable Grease Pumps, 9911-J Pneumatic RAM Portable Grease Pumps, 9911-Z1 Pneumatic RAM Portable Grease Pumps
Mi Item #02934071
MFR #338166
Price$239.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover - For Use With 8553-2 Pneumatic Standard Duty Portable Grease Pumps, 8553-2 Undercoating Portable H Pump, 9911-C1 Pneumatic RAM Portable Grease Pumps, 9911-H1 Pneumatic RAM Portable Grease Pumps, 9911-J Pneumatic RAM Portable Grease Pumps, 9911-Z1 Pneumatic RAM Portable Grease Pumps
Mi Item #02934071
MFR #338166

Mfr description
338166 COVER KIT W/HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.37/each

Specifications

Dimensions

  • Overall Height
    2.04 in
  • Overall Width
    12 Dia. in
  • Weight
    4.10 lbs

Details

  • For Use With
    8553-2 Pneumatic Standard Duty Portable Grease Pumps, 8553-2 Undercoating Portable H Pump, 9911-C1 Pneumatic RAM Portable Grease Pumps, 9911-H1 Pneumatic RAM Portable Grease Pumps, 9911-J Pneumatic RAM Portable Grease Pumps, 9911-Z1 Pneumatic RAM Portable Grease Pumps
  • Material
    Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Drum Cover
  • UPC_NO
    098468103456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)