Motion
SIQG 12 ESA

SKF
SIQG 12 ESA

Rod End - Bore Diameter: 12 mm, Regreasable
Mi Item #02934159
MFR #SIQG 12 ESA
Price$565.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIQG 12 ESA

Rod End - Bore Diameter: 12 mm, Regreasable
Mi Item #02934159
MFR #SIQG 12 ESA

Mfr description
SIQG 12 ESA ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.75/each

Specifications

Dimensions

  • Ball Diameter
    18 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    33 mm
  • Head Width
    11 mm
  • Length To Ball Center
    38 mm
  • Misalignment Angle
    4 °
  • Shank Thread Length  
    17 mm
  • Thread Size
    M12x1.25

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Dynamic Load Capacity
    2428 lbf
  • Radial Static Load Capacity
    4946 lbf
  • Rod End Type
    Female
  • Series
    SIQG
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)