Specifications
Dimensions
- Bore Diameter6 mm
Details
- Country of OriginJP
- Cylinder StyleRound Body
- Hardware TypeHose Nipple
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJP
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)