Motion
5724970220

AVENTICS
5724970220

Solenoid Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02934399
MFR #5724970220
Price$66.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5724970220

Solenoid Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02934399
MFR #5724970220

Mfr description
5724970220 3/2 SING SOL 24VDC W/QEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.10/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Polyoxymethylene
  • Flow Direction
    3-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101.5 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    58 to 101.5 psi
  • Operating Temperature Range
    41 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)