Motion
162.AMR.CMBRA SD

REXNORD INC
162.AMR.CMBRA SD

Thomas® Center Assembly - 162 Cplg Size, Center Type, Cast Iron Material
Mi Item #02934604
MFR #162.AMR.CMBRA SD
Price$975.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
162.AMR.CMBRA SD

Thomas® Center Assembly - 162 Cplg Size, Center Type, Cast Iron Material
Mi Item #02934604
MFR #162.AMR.CMBRA SD

Mfr description
714538 162.AMR.CMBRA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.36/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Weight
    2.68 lbs

Details

  • Assembly Type
    Center
  • Includes
    Washer
  • Manufacturer Catalog Number
    714538
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210682651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)