Specifications
Dimensions
- Bore Diameter0.7500 in
- Clamp Arm Length1 in
Details
- Manufacturer Product Page
- Product TypeHold-Down Clamp Air Cylinders
- SeriesPTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)