Overview
Mfr description
CL-518208-FC FLAT-CUSHION SPINDLE
Specifications
- TypeSpindle
- For Use WithToggle Clamps
- MaterialSteel
- Size2-1/4 (Length) in, 5/16-18 (Thread) in
- ColorBlack Cushion
- Finish CoatingClear Chromate Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data