Motion
CL-9-SNW
Spherical Nuts & Washer, Thread Size: 5/16-18, Material: Steel, Outside Diameter: 3/4"
MI ITEM #02934864
MFR #CL-9-SNW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Nuts & Washer, Thread Size: 5/16-18, Material: Steel, Outside Diameter: 3/4"
MI ITEM #02934864
MFR #CL-9-SNW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL9-SNW SPHERICAL NUT/WASHER SETS

Specifications

  • Product Types
    Spherical Nuts & Washer
  • Thread Size
    5/16-18
  • Material
    Steel
  • Outside Diameter
    3/4 in
  • Washer Inside Diameter
    3/8 in
  • Overall Height
    17/32 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought