Specifications
Dimensions
- Thread Size1/2-13 in, 1/2-20 in, 9/16-12 in, 9/16-18 in, M14x2 mm
Details
- For Use WithThreaded Inserts
- Thread StandardMetric, UNC, UNF
- Tool TypeDrive Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)