Motion
CLQF63-100DC-B

SMC CORP OF AMERICA
CLQF63-100DC-B

Compact Cylinder - With Lock - Locking Type, 63 mm Bore, 100 mm Stroke, Front Flange Mounting Type
Mi Item #02935218
MFR #CLQF63-100DC-B
Price$463.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQF63-100DC-B

Compact Cylinder - With Lock - Locking Type, 63 mm Bore, 100 mm Stroke, Front Flange Mounting Type
Mi Item #02935218
MFR #CLQF63-100DC-B

Mfr description
CLQF63-100DC-B AIR CYLINDER
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.59/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Port Size
    1/4 BSPT
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Compact cylinder series CLQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    F63-100DC-B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Manufacturer Catalog
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Rod Lock, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)