Motion
48-00-1430

MILWAUKEE TOOL
48-00-1430

Continuous Reciprocating Saw Blade - 48-00 Series, Carbide Grit, 1/2 in Shank Size, Coarse Grit Grade, 9 in Long
MI ITEM #02935257
MFR #48-00-1430
Your Price$30.05/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1430

Continuous Reciprocating Saw Blade - 48-00 Series, Carbide Grit, 1/2 in Shank Size, Coarse Grit Grade, 9 in Long
MI ITEM #02935257
MFR #48-00-1430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.05/bx(List $34.57)

Overview

Mfr description
48-00-1430 SAWZALL BLADE
  • Tungsten Carbide for long life
  • 1/2 in. universal tang fits all SAWZALL
  • 3 blades per package
  • Coarse grit for fast cutting

Specifications

  • Cutting Material
    Carbide
  • Cutting Edge Type
    Continuous
  • Length
    9.0 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
  • Grit Grade
    Coarse
  • Series
    48-00
  • Includes
    3 blades
  • Manufacturer Upc Number
    045242082001
  • Number Of Teeth
    0
  • Shank Size
    1/2 in
  • Thickness
    0.039 in
  • UPC_NO
    045242082001
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text