Motion
48-00-5161

MILWAUKEE TOOL
48-00-5161

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 10, 1/2 in Shank Size, 3-5/8 in Long
MI ITEM #02935258
MFR #48-00-5161
List Price$20.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5161

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 10, 1/2 in Shank Size, 3-5/8 in Long
MI ITEM #02935258
MFR #48-00-5161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.97/bx for your price

Overview

Mfr description
48-00-5161 SAWZALL BLADE
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Precision forming process creates sharper teeth for fast cutting.
  • 1/2 In. universal tang fits all SAWZALL

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Toothed
  • Tpi
    10
  • Length
    3.6 in
  • Width
    0.3 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Series
    48-00
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242082797
  • Number Of Teeth
    35
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • UPC_NO
    045242082797
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text